748HFSS1-1/4X1BD
Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

748HFSS1-1/4X1BD

Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series

748HFSS1-1/4X1BD

Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series
Fitting, Stainless Steel, Connector,
Item Number
748HFSS1-1/4X1BD
MFG Item Number
3009146
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 748HF Series
Item #
748HFSS1-1/4X1BD
Fitting, Stainless Steel, Connector,

748HF Series Information

  • Male Connector
  • Stainless Steel
  • Flare Fitting

Specifications

Specifications
Manufacturer Part Number 3009146
Manufacturer Ham-Let
Product Series 748HF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series
Description Fitting, Stainless Steel, Connector, Male,
Material Stainless Steel 316
Connection Type Male
Fitting Type Flare Fitting
Thread Type Male NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs