Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
748HFSS1/4X1/4BD Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series, Fitting, Stainless Steel, Connector,
748HFSS1/4X1/4BD Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series, Fitting, Stainless Steel, Connector,
Item Number
748HFSS1/4X1/4BD
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 748HF Series
Fitting, Stainless Steel, Connector,
- Male Connector
- Stainless Steel
- Flare Fitting
Specifications
Specifications
| Manufacturer Part Number |
3004007 |
| Manufacturer |
Ham-Let |
| Product Series |
748HF |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series |
| Description |
Fitting, Stainless Steel, Connector, Male, |
| Material |
Stainless Steel 316 |
| Connection Type |
Male |
| Fitting Type |
Flare Fitting |
| Thread Type |
Male NPT |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
748HFSS1/4X1/4BD
Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series