Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 748HOB Series
748HOBSS1/4X5/16-24BDSP
Ham-Let Fittings - Hydraulic & Pneumatic, 748HOB Series
Fitting, Stainless Steel, Connector,
Item Number
748HOBSS1/4X5/16-24BDSP
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 748HOB Series
Item #
748HOBSS1/4X5/16-24BDSP
Fitting, Stainless Steel, Connector,
748HOB Series Information
- SAE Straight Thread
- Male Connector
- Stainless Steel
- Flare Fitting
Specifications
Specifications
| Manufacturer Part Number |
3010859 |
| Manufacturer |
Ham-Let |
| Product Series |
748HOB |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 748HOB Series |
| Description |
Fitting, Stainless Steel, Connector, Male, |
| Material |
Stainless Steel 316 |
| Connection Type |
Male |
| Fitting Type |
Flare Fitting |
| Thread Type |
Male SAE |
| Thread Size |
5/16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
748HOBSS1/4X5/16-24BDSP
Ham-Let Fittings - Hydraulic & Pneumatic, 748HOB Series