749HFSS1/4X1/2X
Ham-Let Fittings - Hydraulic & Pneumatic, 749H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

749HFSS1/4X1/2X

Ham-Let Fittings - Hydraulic & Pneumatic, 749H Series

749HFSS1/4X1/2X

Ham-Let Fittings - Hydraulic & Pneumatic, 749H Series
Fitting, Stainless Steel, Elbow,
Item Number
749HFSS1/4X1/2X
MFG Item Number
3003503
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 749H Series
Item #
749HFSS1/4X1/2X
Fitting, Stainless Steel, Elbow,

749H Series Information

  • Male Elbow
  • Stainless Steel
  • Flare Fitting

Specifications

Specifications
Manufacturer Part Number 3003503
Manufacturer Ham-Let
Product Series 749H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 749H Series
Description Fitting, Stainless Steel, Elbow, Male,
Material Stainless Steel 316
Connection Type Male
Fitting Type Flare Fitting
Thread Type Male NPT
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs