Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 749H Series
749HFSS6MMX1/4X
Ham-Let Fittings - Hydraulic & Pneumatic, 749H Series
Fitting, Stainless Steel, Elbow,
Item Number
749HFSS6MMX1/4X
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 749H Series
Fitting, Stainless Steel, Elbow,
- Male Elbow
- Stainless Steel
- Flare Fitting
Specifications
Specifications
| Manufacturer Part Number |
3008605 |
| Manufacturer |
Ham-Let |
| Product Series |
749H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 749H Series |
| Description |
Fitting, Stainless Steel, Elbow, Male, |
| Material |
Stainless Steel 316 |
| Connection Type |
Male |
| Fitting Type |
Flare Fitting |
| Thread Type |
Male NPT |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
749HFSS6MMX1/4X
Ham-Let Fittings - Hydraulic & Pneumatic, 749H Series