74B-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74B-3

Eaton's Bussmann series Fuses

74B-3

Eaton's Bussmann series Fuses
ATT COLUMBUS FUSE
MFG Item Number
74B-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
74B-3
ATT COLUMBUS FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 74B-3
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series Type 74 telecommunication fuse, Cylindrical, 60 Vdc, 3 A, Non Indicating, Fast-acting
Fuse Type Telecommunications Type
Current Rating 3 A
DC Voltage 60 VDC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs