74C-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74C-5

Eaton's Bussmann series Fuses

74C-5

Eaton's Bussmann series Fuses
ATT COLUMBUS FUSE
MFG Item Number
74C-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
74C-5
ATT COLUMBUS FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 74C-5
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series Type 74 telecommunication fuse, Cylindrical, 60 Vdc, 5 A, Non Indicating, Fast-acting, Ferrule end X ferrule end
Fuse Type Telecommunications Type
Current Rating 5 A
DC Voltage 60 VDC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs