74F-20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74F-20

Eaton's Bussmann series Fuses

74F-20

Eaton's Bussmann series Fuses
ATT COLUMBUS FUSE
MFG Item Number
74F-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
74F-20
ATT COLUMBUS FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 74F-20
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series Type 74 telecommunication fuse, Cylindrical, 60 Vdc, 20 A, Non Indicating, Fast-acting, Ferrule end X ferrule end
Fuse Type Telecommunications Type
Current Rating 20 A
DC Voltage 60 VDC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs