74V-BOX
Eaton Plugs & Receptacles, Surface Receptacles Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74V-BOX Eaton Plugs & Receptacles, Surface Receptacles Series, Recp Duplex 15A250V 2P3W Surf Mnt Str IV

MFG Item Number
74V-BOX

74V-BOX Eaton Plugs & Receptacles, Surface Receptacles Series, Recp Duplex 15A250V 2P3W Surf Mnt Str IV

MFG Item Number
74V-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Surface Receptacles Series
Item #
74V-BOX
Recp Duplex 15A250V 2P3W Surf Mnt Str IV

Surface Receptacles Series Information

  • For Use with Surface Mounted Wiring to Expand Convenience Receptacles on Solid Plaster or Concrete Walls
  • Heavy Duty Plastic Construction

Specifications

Specifications
Manufacturer Part Number 74V-BOX
Manufacturer Eaton
Product Series Surface Receptacles
Family Series Eaton Plugs & Receptacles, Surface Receptacles Series
Description Eaton residential grade duplex receptacle, 14-10 AWG, 15A, Residential, Surface, 250V, Back and side, Ivory, Brass, Thermoplastic, 6-15R, Duplex, Screw, Thermoplastic, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Surface Mount
Connection Type Receptacle
NEMA Configuration 6-15R
Color Ivory
Watertight No
Isolated Ground No
Illuminated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs