750-365/040-010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-365/040-010

Wago I/O Modules

750-365/040-010

Wago I/O Modules
FC EtherNet/IP M12 G4 XTR
MFG Item Number
750-365/040-010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-365/040-010
FC EtherNet/IP M12 G4 XTR

Series Information

Specifications

Specifications
Manufacturer Part Number 750-365/040-010
Manufacturer Wago
Family Series Wago I/O Modules
Description FC EtherNet/IP M12 G4 XTR
Communication EtherNet/IP
Connection Type Spring Clamp
Device Type Fieldbus Coupler
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0 lbs
Gross Weight 0.471 lbs