Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-471 Wago I/O Modules, 4AIU/I Diff, light gray

MFG Item Number
60374124

750-471 Wago I/O Modules, 4AIU/I Diff, light gray

MFG Item Number
60374124
Item Number
750-471
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-471
4AIU/I Diff, light gray

Series Information

Specifications

Specifications
Manufacturer Part Number 60374124
Manufacturer Wago
Family Series Wago I/O Modules
Description 4AIU/I Diff, light gray
Signal Type Analog Input, Current, Voltage
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments 4 Channel
Net Weight 0.095 lbs
Gross Weight 0.113 lbs