Series Information
| Manufacturer Part Number | 750-489 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | 4-CHANNEL ANALOG INPUT RTD/TC/STRAIN GAUGE 16 BITS |
| Signal Type | Analog Input, Resistance, Thermocouple |
| Connection Type | Spring Clamp |
| Device Type | I/O Module |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Comments | 4 Channel |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.219 lbs |