Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-564

Wago I/O Modules

750-564

Wago I/O Modules
4-channel analog output; Voltage/
MFG Item Number
750-564
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-564
4-channel analog output; Voltage/

Series Information

Specifications

Specifications
Manufacturer Part Number 750-564
Manufacturer Wago
Family Series Wago I/O Modules
Description 4-channel analog output; Voltage/ Current, Light Gray
Signal Type Analog Output, Current, Voltage
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments 4 Channel
Net Weight 0.11 lbs
Gross Weight 0.112 lbs