750-626/020-002

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-626/020-002

Wago I/O Modules

750-626/020-002

Wago I/O Modules
Supply Filter24 VDC HI, light gray
Item Number
750-626/020-002
MFG Item Number
60390256
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-626/020-002
Supply Filter24 VDC HI, light gray

Series Information

Specifications

Specifications
Manufacturer Part Number 60390256
Manufacturer Wago
Family Series Wago I/O Modules
Description Supply Filter24 VDC HI, light gray
Signal Type Voltage
Connection Type Spring Clamp
Device Type Filter Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Net Weight 0 lbs
Gross Weight 0.115 lbs