750-668/000-004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-668/000-004

Wago Safety Relays

750-668/000-004

Wago Safety Relays
4FAI 0/4-20mA, yellow
MFG Item Number
750-668/000-004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
750-668/000-004
4FAI 0/4-20mA, yellow

Series Information

Specifications

Specifications
Manufacturer Part Number 750-668/000-004
Manufacturer Wago
Family Series Wago Safety Relays
Description 4FAI 0/4-20mA, yellow
Type TYPE 1
Voltage 24 VDC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards IP20
Approvals ROHS, UL
Net Weight 0 lbs
Gross Weight 0.228 lbs