750-8210/025-000
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-8210/025-000 Wago Programmable Logic Controllers, Controller PFC200; 2nd Generation;

MFG Item Number
750-8210/025-000

750-8210/025-000 Wago Programmable Logic Controllers, Controller PFC200; 2nd Generation;

MFG Item Number
750-8210/025-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-8210/025-000
Controller PFC200; 2nd Generation;

Series Information

Specifications

Specifications
Manufacturer Part Number 750-8210/025-000
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller PFC200; 2nd Generation; 4 x ETHERNET; Ext. Temperature; light gray
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication Ethernet, PFC200
Memory Size 128 kB
Mounting DIN Rail
Modbus RTU Master Yes
Modbus RTU Slave Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0.477 lbs