Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Programmable Logic Controllers
750-8212/000-100
Wago Programmable Logic Controllers
Controller PFC200; 2nd Generation;
MFG Item Number
750-8212/000-100
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Controller PFC200; 2nd Generation;
Specifications
Specifications
| Manufacturer Part Number |
750-8212/000-100 |
| Manufacturer |
Wago |
| Family Series |
Wago Programmable Logic Controllers |
| Description |
Controller PFC200; 2nd Generation; 2 x ETHERNET, RS-232/-485; BACnet/IP; light gray |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Expandable |
No |
| Display Type |
I/O Indicator LEDs |
| Communication |
BACnet, EtherCAT, Ethernet, Modbus, PFC200 |
| Memory Size |
512 MB |
| Mounting |
DIN Rail |
| Modbus RTU Master |
Yes |
| Modbus RTU Slave |
Yes |
| Approvals |
UL |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.477 lbs |
750-8212/000-100
Wago Programmable Logic Controllers