750-8212/040-010
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-8212/040-010 Wago Programmable Logic Controllers, Controller PFC200; 2nd Generation;

MFG Item Number
750-8212/040-010

750-8212/040-010 Wago Programmable Logic Controllers, Controller PFC200; 2nd Generation;

MFG Item Number
750-8212/040-010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-8212/040-010
Controller PFC200; 2nd Generation;

Series Information

Specifications

Specifications
Manufacturer Part Number 750-8212/040-010
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller PFC200; 2nd Generation; 2 x ETHERNET M12, RS-232/-485; Extreme; dark gray
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication BACnet, EtherCAT, Ethernet, Modbus, PFC200
Memory Size 512 MB
Mounting DIN Rail
Modbus RTU Master Yes
Modbus RTU Slave Yes
Approvals UL
Net Weight 0.565 lbs
Gross Weight 0.571 lbs