750-8215
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-8215 Wago Programmable Logic Controllers, Controller PFC200; 2nd Generation;

MFG Item Number
750-8215

750-8215 Wago Programmable Logic Controllers, Controller PFC200; 2nd Generation;

MFG Item Number
750-8215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-8215
Controller PFC200; 2nd Generation;

Series Information

Specifications

Specifications
Manufacturer Part Number 750-8215
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller PFC200; 2nd Generation; 4 x ETHERNET, CAN, CANopen, USB-A; light gray
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication BACnet, EtherCAT, Ethernet, Modbus, PFC200
Memory Size 512 MB
Mounting DIN Rail
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 0 lbs
Gross Weight 0.564 lbs