750-890/025-002
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-890/025-002 Wago Programmable Logic Controllers, Controller Modbus TCP G4 2ETH SD

MFG Item Number
750-890/025-002

750-890/025-002 Wago Programmable Logic Controllers, Controller Modbus TCP G4 2ETH SD

MFG Item Number
750-890/025-002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-890/025-002
Controller Modbus TCP G4 2ETH SD

Series Information

Specifications

Specifications
Manufacturer Part Number 750-890/025-002
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller Modbus TCP G4 2ETH SD Tele T ECO
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication Ethernet, Modbus
Memory Size 8 MB
Mounting DIN Rail
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 0 lbs
Gross Weight 0.336 lbs