Series Information
| Manufacturer Part Number | 51176561 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Connectors |
| Description | Connector PROFIBUS |
| Connector Class | D-Subminiature |
| Gender | Male |
| Number of Poles | 9 |
| Connection | DB9 |
| Protection Rating | IP20 |
| Angle | Right Angle |
| Cable Diameter Range | 4.5-9.5 mm |
| Number of Cables | 2 |
| Contact Type | Spring Clamp |
| Operating Temperature | 0-60 °C |
| Body Material | PA66 |
| Approvals | UL |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.074 lbs |