Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7500975 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Connectors |
| Description | RJ-45 connector, IP20, ETHERNET 10/100 Mbit/s |
| Connector Class | RJ-45 |
| Number of Poles | 8 |
| Number of Pins | 8 |
| Connection | RJ-45 |
| Protection Rating | IP20 |
| Angle | Straight |
| Cable Diameter Range | 4.5-8 mm |
| Operating Temperature | -20-70 °C |
| Body Material | Plastic |
| Comments | Ethernet, Cat. 5e |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.027 lbs |