Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
750-976 Wago Connectors, PROFINET IP20 RJ-45 connector
750-976 Wago Connectors, PROFINET IP20 RJ-45 connector
This item cannot be canceled or returned
Description
PROFINET IP20 RJ-45 connector
Specifications
Specifications
| Manufacturer Part Number |
7500976 |
| Manufacturer |
Wago |
| Family Series |
Wago Connectors |
| Description |
PROFINET IP20 RJ-45 connector |
| Connector Class |
RJ-45 |
| Gender |
Male |
| Number of Poles |
8 |
| Connection |
RJ-45 |
| Protection Rating |
IP20 |
| Angle |
Straight |
| Cable Diameter Range |
4.5-8.5 mm |
| Contact Type |
IDC |
| Operating Temperature |
-20-70 °C |
| Body Material |
Plastic |
| Approvals |
UL |
| Comments |
Profinet, Cat. 5e |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |