Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
750-977/000-013 Wago Connectors, Connector PROFINET
750-977/000-013 Wago Connectors, Connector PROFINET
Item Number
750-977/000-013
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
60331644 |
| Manufacturer |
Wago |
| Family Series |
Wago Connectors |
| Description |
Connector PROFINET |
| Connector Class |
RJ-45 |
| Gender |
Male |
| Number of Poles |
8 |
| Connection |
RJ-45 |
| Protection Rating |
IP20 |
| Angle |
Straight |
| Cable Diameter Range |
5.5-9 mm |
| Contact Type |
IDC |
| Operating Temperature |
-40-85 °C |
| Body Material |
Die Cast Zinc |
| Approvals |
UL |
| Comments |
Profinet, Cat 6A |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.412 lbs |
750-977/000-013
Wago Connectors