750-977/000-022

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
750-977/000-022 Wago Connectors, Connector ETHERNET
MFG Item Number
60331647

750-977/000-022 Wago Connectors, Connector ETHERNET

MFG Item Number
60331647
Item Number
750-977/000-022
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, Series
Item #
750-977/000-022
Connector ETHERNET

Series Information

Specifications

Specifications
Manufacturer Part Number 60331647
Manufacturer Wago
Family Series Wago Connectors
Description Connector ETHERNET
Connector Class RJ-45
Gender Male
Number of Poles 8
Connection RJ-45
Protection Rating IP20
Angle Straight
Cable Diameter Range 5.5-9 mm
Contact Type IDC
Operating Temperature -40-85 °C
Body Material Die Cast Zinc
Approvals UL
Comments Ethernet, Cat. 6A
Net Weight 0.0624 lbs
Gross Weight 0.04 lbs