750-978/000-021

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-978/000-021 Wago Connectors, 750 Series, Connector ETHERNET

MFG Item Number
60331656

750-978/000-021 Wago Connectors, 750 Series, Connector ETHERNET

MFG Item Number
60331656
Item Number
750-978/000-021
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 750 Series
Item #
750-978/000-021
Connector ETHERNET

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 60331656
Manufacturer Wago
Product Series 750
Family Series Wago Connectors, 750 Series
Description Connector ETHERNET
Connector Class RJ-45
Gender Male
Number of Poles 8
Number of Pins 8
Connection RJ-45
Protection Rating IP20
Angle Straight
Cable Diameter Range 5.5-10 mm
Number of Cables 1
Operating Temperature -40-85 °C
Body Material Die Cast Zinc
Comments Ethernet, Cat. 6A
Net Weight 0.04 lbs
Gross Weight 0.049 lbs