Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60331666 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Connectors |
| Description | Connector ETHERNET |
| Connector Class | RJ-45 |
| Gender | Male |
| Number of Poles | 8 |
| Connection | RJ-45 |
| Protection Rating | IP20 |
| Angle | Right Angle |
| Cable Diameter Range | 5.5-10 mm |
| Contact Type | IDC |
| Operating Temperature | -40-85 °C |
| Approvals | UL |
| Comments | Ethernet, Cat. 6A |
| Net Weight | 0 lbs |
| Gross Weight | 0.057 lbs |