75000055
Werma Audible Signaling Devices, 750 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75000055

Werma Audible Signaling Devices, 750 Series

75000055

Werma Audible Signaling Devices, 750 Series
HORN, 24VDC, EXPLOSION PROOF, 105dB,
MFG Item Number
75000055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 750 Series
Item #
75000055
HORN, 24VDC, EXPLOSION PROOF, 105dB,

750 Series Information

  • Gas Applications: Zone 1 and 2
  • Fully Encapsulated
  • Silicone Free

Specifications

Specifications
Manufacturer Part Number 75000055
Manufacturer Werma
Product Series 750
Family Series Werma Audible Signaling Devices, 750 Series
Description HORN, 24VDC, EXPLOSION PROOF, 105dB, IP55, BRACKET MOUNTING, 152mm D x 148mm W x 356mm H
Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Temperature -40-122 °F
Approvals CE, EX
Net Weight 2.7775 lbs
Gross Weight 3.1085 lbs