75000068
Werma Audible Signaling Devices, 750 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75000068

Werma Audible Signaling Devices, 750 Series

75000068

Werma Audible Signaling Devices, 750 Series
HORN, 230VAC, EXPLOSION PROOF,
MFG Item Number
75000068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 750 Series
Item #
75000068
HORN, 230VAC, EXPLOSION PROOF,

750 Series Information

  • Gas Applications: Zone 1 and 2
  • Fully Encapsulated
  • Silicone Free

Specifications

Specifications
Manufacturer Part Number 75000068
Manufacturer Werma
Product Series 750
Family Series Werma Audible Signaling Devices, 750 Series
Description HORN, 230VAC, EXPLOSION PROOF, 105dB, IP55, BRACKET MOUNTING, 152mm D x 148mm W x 356mm H
Voltage 230 VAC
Nominal Voltage 240 VAC
Frequency 50 Hz
Operating Temperature -40-122 °F
Approvals CE, EX
Net Weight 2.7556 lbs
Gross Weight 3.0864 lbs