Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
750004 Pilz Terminals, Screw Terminal Set, (4)4-Pole Terms,
750004 Pilz Terminals, Screw Terminal Set, (4)4-Pole Terms,
Description
Screw Terminal Set, (4)4-Pole Terms,
Specifications
Specifications
| Manufacturer Part Number |
750004 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Terminals |
| Description |
Screw Terminal Set, (4)4-Pole Terms, PNOZ S 22.5mm |
| Number of Ports |
4 |
| Number of Wires Per Port |
1 |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Color |
Black |
| Comments |
Screw Terminals |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.065 lbs |