750007900
Sprecher + Schuh Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750007900 Sprecher + Schuh Visual Signaling Devices, STEADY MOD 250VAC/DC YEL

MFG Item Number
750007900

750007900 Sprecher + Schuh Visual Signaling Devices, STEADY MOD 250VAC/DC YEL

MFG Item Number
750007900
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
750007900
STEADY MOD 250VAC/DC YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 750007900
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Visual Signaling Devices
Description STEADY MOD 250VAC/DC YEL
Operation Beacon, Steady
Voltage 12-250 VAC, 12-250 VDC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Color Yellow
Lamp Type Incandescent
Flash Rate/Minute 120
Mounting Surface
Hazardous Location No
Explosion Proof No
Operating Temperature -13-122 °F
NEMA Rating NEMA 13, NEMA 4, NEMA 4X
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs