Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 750008 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Terminals |
| Description | Terminal Block Set, 4pcs/PK, 8-Pole, Screw Terminals, Strips Marked X1, X2, X3, X4, PNOZ S SET1 |
| Number of Ports | 8 |
| Number of Wires Per Port | 1 |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Wire Material | Copper |
| Color | Black |
| Comments | Screw Terminals |
| Net Weight | 0.1257 lbs |
| Gross Weight | 0.1279 lbs |