Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
75005B Halex Bushings, 1/2in. EMT INSUL BUSHING
MFG Item Number
75005B

75005B Halex Bushings, 1/2in. EMT INSUL BUSHING

MFG Item Number
75005B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Bushings, Series
Item #
75005B
1/2in. EMT INSUL BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number 75005B
Manufacturer Halex
Family Series Halex Bushings
Description 1/2in. EMT INSUL BUSHING
Grounding No
Protection Rating Indoor
Insulation Material Plastic
Mounting Snap-In
Composition Plastic
Trade Size 0.5 "
Conduit Fitting EMT (Electrical Metallic Tubing)
Net Weight 0.01 lbs
Gross Weight 0.01 lbs