Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
75007B Halex Bushings, 3/4in. EMT INSUL BUSHING 75/BOX
MFG Item Number
75007B

75007B Halex Bushings, 3/4in. EMT INSUL BUSHING 75/BOX

MFG Item Number
75007B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 75

Description

Bushings, Series
Item #
75007B
3/4in. EMT INSUL BUSHING 75/BOX

Series Information

Specifications

Specifications
Manufacturer Part Number 75007B
Manufacturer Halex
Family Series Halex Bushings
Description 3/4in. EMT INSUL BUSHING 75/BOX
Grounding No
Protection Rating Indoor
Insulation Material Plastic
Mounting Set Screw
Composition Plastic
Trade Size 0.75 "
Conduit Fitting EMT (Electrical Metallic Tubing)
Net Weight 0.01 lbs
Gross Weight 0.01 lbs