Obsolete
Series Information
| Manufacturer Part Number | 7500K13 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | General Purpose AC Rated Toggle Switches, General purpose, 0.344 in bushing, Circuit position: ON-NONE-OFF, 0.563 in lever, 15A at 125V, 10A at 250V, 0.5 hp at 125V, 0.75 hp at 250V, Screw terminal, Single-pole, Single-throw |
| Bushing Size | 0.344 " |
| Contacts | SPST |
| Circuit Configuration | ON-NONE-OFF |
| Terminal Type | Screw |
| Net Weight | 0.045 lbs |
| Gross Weight | 1 lb |