750110
Pilz Safety Relays, PNOZSIGMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750110

Pilz Safety Relays, PNOZSIGMA Series

750110

Pilz Safety Relays, PNOZSIGMA Series
Safety Relay, PNOZ S10 24VDC,
MFG Item Number
750110
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZSIGMA Series
Item #
750110
Safety Relay, PNOZ S10 24VDC,

PNOZSIGMA Series Information

  • Selectable Operating Modes for Maximum Flexibility
  • Widths from 12.5mm
  • 6 LEDs for Diagnostics in Seconds
  • Rapid Assembly on to Top Hat Rail
  • Protection from Manipulation and Contamination

The safety relays PNOZsigma combine many years of experience with today's very latest safety technology. You can achieve maximum safety and cost‑effectiveness with minimum effort. With particularly narrow housing widths and multifunctionality compressed into each unit, PNOZsigma provides maximum functionality in minimum width. Use safety technology that saves more space, is more flexible, quicker and therefore more efficient.

  • Uniform Functional Setup Makes Engineering Easier

Specifications

Specifications
Manufacturer Part Number 750110
Manufacturer PILZ
Product Series PNOZSIGMA
Family Series Pilz Safety Relays, PNOZSIGMA Series
Description Safety Relay, PNOZ S10 24VDC, 4NO/1NC
Type PNOZ S10
Voltage 24 VDC
Power Consumption (DC) 3 W
Instantaneous Contacts 4NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.657 lbs
Gross Weight 0.7341 lbs
Alternatives
751110
751110
Pilz Safety Relays, PNOZSIGMA Series