Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 750177 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Relays |
| Description | PNOZ S7.2 24VDC 4 N/O 1 N/C EXPAND |
| Type | PNOZ S7 |
| Voltage | 24 VDC |
| Instantaneous Contacts | 4NO |
| Termination | Connector with Screw |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Approvals | CCC, cULus |
| Net Weight | 0.3748 lbs |
| Gross Weight | 0.496 lbs |