Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PR Electronics Transducers, 7501 Series
7501A1A1B12M
PR Electronics Transducers, 7501 Series
Field mounted HART temperature
MFG Item Number
7501A1A1B12M
This item cannot be canceled or returned
Description
Field mounted HART temperature
- RTD, TC, Ohm, and Bipolar mV Input and Analog Output
- High‑Definition Local Operator Interface (LOI) with 3 Optical Buttons
- Selectable Red or White Backlight
- Ex d Explosion Proof/Flame Proof in Aluminum or 316 Stainless Steel Version
Specifications
Specifications
| Manufacturer Part Number |
7501A1A1B12M |
| Manufacturer |
PR Electronics |
| Product Series |
7501 |
| Family Series |
PR Electronics Transducers, 7501 Series |
| Description |
Field mounted HART temperature transmitter, Aluminum, blind cover, silicone rubber O-ring, M20x1.5 6H |
| Voltage |
10-30 VDC |
| Input Signal |
Millivolts (mVDC), RTD, Temperature |
| Output Signal |
Milliamps (mADC) |
| Mounting |
Field |
| Approvals |
CE, cULus, EAC, Ex, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7501A1A1B12M
PR Electronics Transducers, 7501 Series