Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75062

Brady Signs & Signage

75062

Brady Signs & Signage
B120 24 SIDES RED/WHT TRAFFIC YIELD
MFG Item Number
75062
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
75062
B120 24 SIDES RED/WHT TRAFFIC YIELD

Series Information

Specifications

Specifications
Manufacturer Part Number 75062
Manufacturer Brady
Family Series Brady Signs & Signage
Description Yield Sign, 24 H x 24 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color White
Legend Yield
Material Fiberglass
Material Description Premium
Language English
Height 30 "
Width 30 "
Net Weight 3.266 lbs
Gross Weight 3.266 lbs