N-Tron 7000 Series Information
| Manufacturer Part Number | 7506GX2 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | N-Tron 7000 |
| Family Series | Red Lion Ethernet Switches, N-Tron 7000 Series |
| Description | Managed switch, 6-port (4 10/100/1000BaseTX, and 2 SFP Mini-GBIC Gigabit Expansion Ports) |
| Network Configuration | Managed |
| Total Number of Ports | 6 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 1000Base-T, 100Base-TX, 10Base-T |
| Primary Port Quantity | 4 |
| Voltage | 10-49 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-176 °F |
| Approvals | CE, cULus |
| Comments | Two Slots for Optional SFP Gigabit Fiber Transceivers - See Data Sheet |
| Net Weight | 1.065 lbs |
| Gross Weight | 1.675 lbs |