Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75071

Brady Signs & Signage

75071

Brady Signs & Signage
B120,14X20,RED,BLK/WHT,NO PARKING
MFG Item Number
75071
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
75071
B120,14X20,RED,BLK/WHT,NO PARKING

Series Information

Specifications

Specifications
Manufacturer Part Number 75071
Manufacturer Brady
Family Series Brady Signs & Signage
Description NO PARKING Always Keep Clear Sign, 14 H x 20 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color White
Header No Parking
Legend Always Keep Clear
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 20 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs