Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75093

Brady Signs & Signage

75093

Brady Signs & Signage
B120,RED/WHT,30X30,DO NOT ENTER
MFG Item Number
75093
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
75093
B120,RED/WHT,30X30,DO NOT ENTER

Series Information

Specifications

Specifications
Manufacturer Part Number 75093
Manufacturer Brady
Family Series Brady Signs & Signage
Description Do Not Enter Sign, 30 H x 30 W x 0.1 D, Fiberglass
Type Security/Admittance Signs
Background Color White
Legend Do Not Enter
Material Fiberglass
Material Description Premium
Language English
Height 30 "
Width 30 "
Net Weight 3.761 lbs
Gross Weight 3.761 lbs