Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75094

Brady Signs & Signage

75094

Brady Signs & Signage
B120,24X24,BLK/WHT,DO NOT ENTER
MFG Item Number
75094
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
75094
B120,24X24,BLK/WHT,DO NOT ENTER

Series Information

Specifications

Specifications
Manufacturer Part Number 75094
Manufacturer Brady
Family Series Brady Signs & Signage
Description Do Not Enter Sign, 24 H x 24 W x 0.1 D, Fiberglass
Type Security/Admittance Signs
Background Color White
Legend Do Not Enter
Material Fiberglass
Material Description Premium
Language English
Height 24 "
Width 24 "
Net Weight 2.407 lbs
Gross Weight 2.407 lbs