750HFSS1/8X1/8X
Ham-Let Fittings - Hydraulic & Pneumatic, 750H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750HFSS1/8X1/8X

Ham-Let Fittings - Hydraulic & Pneumatic, 750H Series

750HFSS1/8X1/8X

Ham-Let Fittings - Hydraulic & Pneumatic, 750H Series
Fitting, Stainless Steel, Elbow,
Item Number
750HFSS1/8X1/8X
MFG Item Number
3006415
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 750H Series
Item #
750HFSS1/8X1/8X
Fitting, Stainless Steel, Elbow,

750H Series Information

  • Female Elbow
  • Stainless Steel
  • Flare Fitting

Specifications

Specifications
Manufacturer Part Number 3006415
Manufacturer Ham-Let
Product Series 750H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 750H Series
Description Fitting, Stainless Steel, Elbow, Female,
Material Stainless Steel 316
Connection Type Female
Fitting Type Flare Fitting
Thread Type Female NPT
Net Weight 0 lbs
Gross Weight 0 lbs