750X133301
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750X133301

Instrument Transformer, Div of GE Current Transformers

750X133301

Instrument Transformer, Div of GE Current Transformers
CT, Indoor, Model: JAK-0C, Ratio:
MFG Item Number
750X133301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
750X133301
CT, Indoor, Model: JAK-0C, Ratio:

Series Information

Specifications

Specifications
Manufacturer Part Number 750X133301
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: JAK-0C, Ratio: 200:5 A, Single Phase, 10 kV BIL, 50/60 Hz, Single Ratio, Metering
Core Type Solid Core
Aperture Size 2.6 " Dia.
Current Ratio 200:5
Frequency 60 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Base Plate
Termination Screw Terminals
Net Weight 12 lbs
Gross Weight 12 lbs