750X211795
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750X211795

Instrument Transformer, Div of GE Current Transformers

750X211795

Instrument Transformer, Div of GE Current Transformers
CT, Indoor, Model: JCB-0CC, Ratio:
MFG Item Number
750X211795
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
750X211795
CT, Indoor, Model: JCB-0CC, Ratio:

Series Information

Specifications

Specifications
Manufacturer Part Number 750X211795
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: JCB-0CC, Ratio: 8000:5 A, Single Phase, 10 kV BIL, 50/60 Hz, Single Ratio, Relay
Core Type Solid Core
Aperture Size 8.13 " Dia.
Current Ratio 8,000:5
Frequency 50-60 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Base Plate
Termination 10-32 Brass Inserts
Net Weight 20 lbs
Gross Weight 20 lbs