Series Information
| Manufacturer Part Number | 750X336003 |
|---|---|
| Manufacturer | Instrument Transformer, Div of GE |
| Family Series | Instrument Transformer, Div of GE Current Transformers |
| Description | CT, Indoor, Model: JAB-0S, Ratio: 600:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering |
| Core Type | Solid Core |
| Aperture Size | 4.5 x 3.5 " |
| Current Ratio | 600:5 |
| Frequency | 50-60 Hz |
| Insulation Level (V) | 600 V |
| Basic Impulse Level (kV) | 10 kV |
| Mounting | Mounting Holes |
| Termination | Screw Terminals |
| Net Weight | 8 lbs |
| Gross Weight | 8 lbs |