Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Relays, 750 Series
750XAX1M4L-12A
Schneider Relays, 750 Series
Relay, SPDT, 3A, 12 VAC Coil
MFG Item Number
750XAX1M4L-12A
This item cannot be canceled or returned
Description
Relay, SPDT, 3A, 12 VAC Coil
- Octal Base Relays
- Can Handle up to 16 Amps
- Offers a Variety of Mounting Options
- IP40 Protection Rating
- LED Status Lamp
Specifications
Specifications
| Manufacturer Part Number |
750XAX1M4L-12A |
| Manufacturer |
Schneider |
| Product Series |
750 |
| Family Series |
Schneider Relays, 750 Series |
| Description |
Relay, SPDT, 3A, 12 VAC Coil |
| Coil Voltage |
12 VAC |
| Contacts |
SPDT |
| Mounting |
Plug In |
| Termination |
Round Pin |
| Enclosure |
Plastic |
| Number of Connections |
5 |
| Status Indicator |
Yes |
| Push-to-Test |
Yes |
| Diode |
No |
| Material |
Silver |
| Nominal Coil Voltage |
12 VAC |
| Current Rating |
3 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
Yes |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1963 lbs |
| Gross Weight |
0.1963 lbs |
750XAX1M4L-12A
Schneider Relays, 750 Series