Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments Relays, 750H Series
750XBXH-24A
Dwyer Instruments Relays, 750H Series
Hermetic Octal Electromechanical
MFG Item Number
750XBXH-24A
This item cannot be canceled or returned
Description
Hermetic Octal Electromechanical
The Series 750H Hermetically Sealed Electromechanical Relay is designed to be used in Class I Division 2 hazardous area locations. Gold flashed contacts provide protection against oxidation in low current / voltage applications. 8‑pin and 11‑pin sockets are available to allow quick and easy installation for both surface and DIN rail mounting.
DPDT or 3PDT Switching 24 VAC or 120 VAC Input Voltage Metal Housing
Specifications
Specifications
Manufacturer Part Number
750XBXH-24A
Manufacturer
Dwyer Instruments
Product Series
750H
Family Series
Dwyer Instruments Relays, 750H Series
Description
Hermetic Octal Electromechanical Relays 8 Pin/DPDT 12 Amp Rating Plug-In
Coil Voltage
24 VAC
Contacts
DPDT
Mounting
DIN Rail
Termination
Plug-In
Enclosure
Hermetically Sealed Metal
Status Indicator
No
Push-to-Test
No
Diode
No
Material
Silver Alloy
Nominal Coil Voltage
24 VAC
Current Rating
12 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
Yes
Approvals
CE, UL, UR
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
750XBXH-24A
Dwyer Instruments Relays, 750H Series