751001405
Sprecher + Schuh Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

751001405 Sprecher + Schuh Visual Signaling Devices, STEADY LED 24VAC/DC AMB

MFG Item Number
751001405

751001405 Sprecher + Schuh Visual Signaling Devices, STEADY LED 24VAC/DC AMB

MFG Item Number
751001405
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
751001405
STEADY LED 24VAC/DC AMB

Series Information

Specifications

Specifications
Manufacturer Part Number 751001405
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Visual Signaling Devices
Description STEADY LED 24VAC/DC AMB
Operation Beacon, Steady
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Orange
Lamp Type LED
Flash Rate/Minute 120
Mounting Surface
Hazardous Location No
Explosion Proof No
Current Rating 0.029 A
Operating Temperature -13-122 °F
NEMA Rating NEMA 13, NEMA 4, NEMA 4X
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs